Motion
KS162
Kroil/Aerokroil 16.5oz can, 12 cans per case
Mi Item #03369425
MFR #KS162
Price$46.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kroil/Aerokroil 16.5oz can, 12 cans per case
Mi Item #03369425
MFR #KS162

Mfr description
KS162 AEROKROIL, KROIL AEROSOL
  • UNRIVALED STRENGTH: No space is too tight to reach, thanks to Kroil's ability to penetrate the smallest opening, thread or crevice
  • INDUSTRIAL PENETRATING OIL: Penetrating oil designed with industrial strength to remove and prevent rust, displace water, and protect metal
  • EASY TO USE: Point application with aerosol can
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$46.76/each

Specifications

Dimensions

  • Boiling Point
    132° C
  • Container Size
    16-1/2 oz
  • Specific Gravity
    0.864 at 20° C
  • VOC Content
    0.1497
  • Weight
    16.5 oz

Details

  • Appearance
    Reddish Liquid
  • Application
    General Purpose
  • Color
    Red
  • Composition
    Aliphatic Alcohol, Carbon Dioxide, Glycol Ether, Light Petroleum Distillates, Proprietary Additives, Severely Hydrotreated Petroleum Distillates
  • Container Type
    Aerosol Can
  • Features & Benefits
    • UNRIVALED STRENGTH: No space is too tight to reach, thanks to Kroil's ability to penetrate the smallest opening, thread or crevice • INDUSTRIAL PENETRATING OIL: Penetrating oil designed with industrial strength to remove and prevent rust, displace water, and protect metal • EASY TO USE: Point application with aerosol can • RUST PROOF PROTECTION: Penetrant leaves a protective layer to prevent corrosion and rust from forming
  • Flammability
    Flammable
  • Flash Point
    132°F (55.5°C) TOC
  • GHS Flammability Rating
    Flammable Aerosol Category 2
  • Manufacturer Product Page
  • Odor
    Solvent
  • Package Quantity
    12 Per Case
  • pH Range
    pH: 5-6
  • Product Types
    Penetrant
  • Regulations
    FDA Regulation 49 C.F.R. 171.8
  • Type
    Penetrant/Lubricant
  • UPC_NO
    857236004858
  • Viscosity
    3.18 cSt at 40° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)