Motion
HP2
Weld On Hub - Fits P2 Bushings
Mi Item #03369465
MFR #HP2
Price$200.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits P2 Bushings
Mi Item #03369465
MFR #HP2

Mfr description
HP2 MST STEEL WELD-ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.45/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.438 in
  • Bushing Size
    P2
  • Hub Bore Diameter
    1-15/16 in
  • Keyway Size
    3/8 (Width) in
  • Outside Diameter
    3 in
  • Overall Length
    2.31 in
  • Pilot Diameter
    2-7/8 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    2.50 lbs

Details

  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HP2
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)