Motion
SAE-64048
Prince SAE64048 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 48", SAE-10 Port, Rod Dia.: 2"
Mi Item #03369618
MFR #SAE-64048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince SAE64048 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 48", SAE-10 Port, Rod Dia.: 2"
Mi Item #03369618
MFR #SAE-64048

Mfr description
SAE64048 PRINCE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4 in
  • Port Size
    SAE 10 (7/8–14 UNF)
  • Retracted Length
    59 in
  • Rod Diameter  
    2 in
  • Stroke  
    48 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Seal Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)