Motion
7003-2.0000
Keyless Bushings - 2.0000 in ID
Mi Item #03369639
MFR #7003-2.0000
Price$126.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.0000 in ID
Mi Item #03369639
MFR #7003-2.0000

Mfr description
RFN7003IN X 2"
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.97/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Weight
    1.54 kg

Details

  • Description
    KEYLESS BUSHING
  • Manufacturer Catalog Number
    7003-2.0000
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058103438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)