Motion
7006-035
Keyless Bushings - 35 mm ID, 60 mm OD
MI ITEM #03369643
MFR #7006-035
Price$100.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 35 mm ID, 60 mm OD
MI ITEM #03369643
MFR #7006-035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.56/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Min Bore Diameter
    35 mm
  • Outside Diameter  
    60 mm
  • Overall Length
    34 mm
  • Weight
    0.39 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    118 N/mm
  • Manufacturer Catalog Number
    7006-035
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    46 kN/lbs
  • UPC_NO
    842058105180

Overview

Mfr description
RFN7006ME X 35
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text