Motion
7006-050
Keyless Bushings - 2.0000 in ID, 80 mm OD
MI ITEM #03369645
MFR #7006-050
List Price$123.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 2.0000 in ID, 80 mm OD
MI ITEM #03369645
MFR #7006-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.41/each for your price

Overview

Mfr description
RFN7006ME X 50MM
  • Two piece design with single taper has flange to position the component on the shaft to maintain axial position during mounting.

Specifications

  • Min Bore Diameter
    50 mm
  • Outside Diameter
  • Hub Surface Pressure
    120 N/mm
  • Transmissible Axial Force
    72 kN/lbs
  • Overall Length
    41 mm
  • Manufacturer Catalog Number
    7006-050
  • Weight
    0.8 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058105241
  • Bore Diameter
    2.0000 in
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text