Motion
33356
Mi Item #03369731
MFR #33356
Price$75.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03369731
MFR #33356

Mfr description
33356 REFILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.18/each

Specifications

Details

  • Capacity
    8 oz
  • Lubricant Type
    Grease
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Type
    Electric Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)