Motion
1634ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.0000 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
Mi Item #03369733
MFR #1634ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.0000 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
Mi Item #03369733
MFR #1634ZZ

Mfr description
RI1634ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.1562 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    RI1634ZZ BRG
  • Long Description
    The 1634ZZ Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double shielded closure, 1.0000 in outside diameter, and 0.1562 in width.
  • Manufacturer Catalog Number
    1634ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)