Motion
BHT-06
Bearhug Locknut - 1.173-18 Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 0.3900 in Width, Steel
Mi Item #03369796
MFR #BHT-06
Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.173-18 Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 0.3900 in Width, Steel
Mi Item #03369796
MFR #BHT-06

Mfr description
BHT-06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.74/each

Specifications

Dimensions

  • Axial Load
    17800 lbs
  • Face Diameter  
    1.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.3900 in
  • Thread Size  
    1.173-18

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHT
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)