Motion
CRFS-PN210

SEALMASTER
CRFS-PN210

Four-Bolt Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #03370042
MFR #CRFS-PN210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFS-PN210

Four-Bolt Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #03370042
MFR #CRFS-PN210

Mfr description
CRFS-PN210 STAINLESS HOUSING-PHOSP
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3700 in
  • Bolt Hole Spacing
    4.3750 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    50 mm
  • Length Through Bore
    3-3/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.1560 in
  • Overall Length
    5.6300 in
  • Overall Length Diameter  
    5.6250 in
  • Overall Width
    5.6300 in
  • Weight
    6.7 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bearing Number
    PN-210
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    Silver
  • Description
    Sealmaster Mounted Stainless Steel Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Setscrew Lock - Corrosion Resistant - CRFS-PN210
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7889 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Silver
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    CRFS-PN210
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461351543
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    PN-210
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Performance Triple Lip Seal
  • Self Aligning
    Yes
  • Series
    CRFS
  • Static Load Capacity
    5216 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461351543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)