Motion
VS7-6-FG-D-3NA03T

SMC CORP OF AMERICA
VS7-6-FG-D-3NA03T

VALVE ISO DBL Solenoid SIZE 1
MI ITEM #03370350
MFR #VS7-6-FG-D-3NA03T
List Price$138.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FG-D-3NA03T

VALVE ISO DBL Solenoid SIZE 1
MI ITEM #03370350
MFR #VS7-6-FG-D-3NA03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.60/each for your price

Overview

Mfr description
VS7-6-FG-D-3NA03T VALVE ISO DBL SOL

Specifications

  • Piping Type
    Body Ported (Side) Subplate Included
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    27 mm²
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    41 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 NPTF
  • Subplate Port Size
    3/8 NPTF
  • Manufacturer Product Page
  • Standards Met
    JIS B 8375-1975, JIS B 8735
  • Actuation
    Piloted Solenoid
  • Overall Height
    132.5 mm
  • Overall Length
    160 mm
  • Overall Width
    62 mm
  • Response Time
    ≤0.015 sec
  • Set Pressure Range
    +0.1 to +0.83 Mpa
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Valve Function
    Spool
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text