Motion
1703-24-32
1703-24-32 MJ-CODE 61 FLANGE 45D TUBE
MI ITEM #03370420
MFR #1703-24-32
Your Price$355.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1703-24-32 MJ-CODE 61 FLANGE 45D TUBE
MI ITEM #03370420
MFR #1703-24-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$355.48/each(List $408.80)

Overview

Mfr description
1703-24-32 MJ-CODE 61 FLANGE 45D TUBE

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    1-1/2 in, 2 in
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 2 Size
    1-1/2 in, 2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Size Type
    2 in Flange
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1-1/2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1703
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text