Motion
FXRUG212NK75

LINK-BELT
FXRUG212NK75

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03370504
MFR #FXRUG212NK75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FXRUG212NK75

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #03370504
MFR #FXRUG212NK75

Mfr description
FXRUG212NK75 FLANG BLK FXR-UG212NK75
  • 3/4" Mounted Ball Bearing, Standard Duty, High-Test Iron 2-Bolt Flange Block, Setscrew Locking, Single Lip Contact Seal, Nickel Plated Housing, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    2-13/16 in
  • Bore Diameter  
    3/4 in
  • Bore Length
    1-9/32 in
  • Housing Width
    27/64 in
  • Weight
    0.75 lbs

Details

  • Bearing Number
    UG212NL
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327425913
  • Max Rpm
    10000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 lbs
  • Radial Static Load Capacity
    1480 lbs
  • Retainer Material
    NYLON
  • Seal Type
    Contact Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327425913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)