Motion
D2500-S20-S20
USA Sealing 90° Compression Elbow - 20 mm Male Metric DIN Bite-Type x 20 mm Male Metric
Mi Item #03370528
MFR #D2500-S20-S20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Compression Elbow - 20 mm Male Metric DIN Bite-Type x 20 mm Male Metric
Mi Item #03370528
MFR #D2500-S20-S20

Mfr description
S20MBT-S20MBT 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    20 mm
  • End 2 Size
    20 mm
  • Hex Body
    27.0
  • Thread Size 2
    HEAVY 20MM TUBE OD

Details

  • Adapter Type
    90° Elbow Coupling
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Din Metric Tube Compression
  • Description Keyword
    20 mm Male Metric DIN Bite-Type x 20 mm Male Metric
  • End 1 Style
    Male Metric DIN Bite-Type
  • End 2 Style
    Male Metric
  • End 2 Thread
    M30 x 2.0
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)