Motion
LER 53

SKF
LER 53

2.9375 in Bore, Aluminium Material, Compatible Bore: 2.9375 in , 3.5625 in OD, 0.6875 in Overall Width
Mi Item #03370540
MFR #LER 53
Price$84.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LER 53

2.9375 in Bore, Aluminium Material, Compatible Bore: 2.9375 in , 3.5625 in OD, 0.6875 in Overall Width
Mi Item #03370540
MFR #LER 53

Mfr description
LER53 SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.39/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    3.5625 in
  • Overall Width
    0.6875 in
  • Width
    0.6880 in, 17.47 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)