Motion
RPS20P-B025.00MMP3

NEXEN GROUP
RPS20P-B025.00MMP3

Roller Pinion - Straight, 25 mm Bore, Shaft Mount, Nickel Plated Steel Body, Zinc-Nickel Plated Coupling And Bearing Cups, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
Mi Item #03370550
MFR #RPS20P-B025.00MMP3
Price$1,485.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS20P-B025.00MMP3

Roller Pinion - Straight, 25 mm Bore, Shaft Mount, Nickel Plated Steel Body, Zinc-Nickel Plated Coupling And Bearing Cups, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
Mi Item #03370550
MFR #RPS20P-B025.00MMP3

Mfr description
966660 RPS20P-B25.0MMP2
  • Zero Backlash, High Positional Accuracy And Repeatability, No Cumulitive Error, High Speed, Corrosion Resistant Options, 99% Efficient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.35/each

Specifications

Dimensions

  • Backlash
    3.2µum
  • Bore Diameter
    25 mm
  • Bore Size
    25 mm
  • Meshing Pitch Circle Diameter
    63.7 mm

Details

  • Actuator Cycle Life
    60,000,000 Engagements Per Roller Or 12,000,000 m Of Continuous Travel At Rated Precision, Rack Life Varies By Grade, See Technical Data Sheet For More Information
  • Approximate Product Life
    60,000,000 Contacts Per Roller Or Full Revolutions At Max Life Rated Performance
  • Bore Style
    Straight
  • Finish
    Nickel Plated Steel Body, Zinc-Nickel Plated Coupling And Bearing Cups, Zinc Plated Fasteners, Bare Steel Rollers
  • Linear Distance Per Revolution
    200 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284301091
  • Max Dynamic Linear Force Average
    1500 N
  • Max Dynamic Torque High
    52.5 N-m
  • Max Dynamic Torque Low
    92.3 N-m
  • Max Rpm
    1500 RPM rpm
  • Max Static Linear Force
    3000 N
  • Maximum Dynamic Torque Capacity
    92.3 N-m
  • Maximum Speed
    5.0 m/s
  • Maximum Static Torque Capacity
    95.5 N-m
  • Mounting Style
    Shaft Mount
  • Parts Category
    Other Accessories
  • Pinion Inertia
    0.00105 kg·m²
  • Positional Accuracy
    ± 30 µm
  • Product Types
    Roller Pinion System
  • Ratings
    CE, And RoHS
  • Repetitive Positioning Precision
    ± 5 µm
  • Temperature Range
    -5-40 °C
  • UPC_NO
    662284301091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)