Motion
10-KS14S
Kut-Gard® Kevlar Sleeve - Kevlar Material, 45.7 cm Long, Yellow Color
Mi Item #03370587
MFR #10-KS14S
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Kevlar Sleeve - Kevlar Material, 45.7 cm Long, Yellow Color
Mi Item #03370587
MFR #10-KS14S

Mfr description
10KS14S 14IN LTH SLEEVE,KEVLAR,SINGLE
  • Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Seamless knit for comfort and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    14
  • Width
    30.48 cm

Details

  • Additional Details
    Seamless Rib Knit
  • Ansi Isea Cut Resistance Level
    A2
  • Approval Listing Regulations
    ANSI/ISEA 105-2000, ASTM F1790-05
  • Color
    Yellow
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Kevlar provides excellent cut protection and heat resistance for the wrists and arms
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314015144
  • Material
    Kevlar
  • Ply
    Single-Ply
  • Product Line
    10-KS
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314015144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)