Motion
2016900

AMES CO.
2016900

True Temper® Post Hole Digger, Handle Length: 48", Handle Material: Hard Wood
Mi Item #03370775
MFR #2016900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2016900

True Temper® Post Hole Digger, Handle Length: 48", Handle Material: Hard Wood
Mi Item #03370775
MFR #2016900

Mfr description
2016900 48SQ POST HOLE DIGGER HDLE
  • Essential for a post hole digger to make the initial hole in the ground and remove soil
  • Square eye post hole digger replacement handle is a top-quality handle that gardeners or landscapers should use if their handles fracture
  • Hardwood—durable to withstand industrial use and fits standard square-eye-post hole diggers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    48 in

Details

  • Handle Material
    Hard Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)