Motion
FMS12E
Linear Plain Bearing - FM Series, 12 mm Shaft Diameter, 0.8750 in Overall Length, Closed
Mi Item #03370785
MFR #FMS12E
Price$127.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Plain Bearing - FM Series, 12 mm Shaft Diameter, 0.8750 in Overall Length, Closed
Mi Item #03370785
MFR #FMS12E

Mfr description
FMS12E PACIFIC BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.81/each

Specifications

Dimensions

  • Overall Length
    0.8750 in
  • Shaft Diameter  
    12 mm

Details

  • Bearing Material
    FrelonGOLD®
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Series
    FM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)