Motion
HNA 14-24

SKF
HNA 14-24

Spanner Wrench - Hook Style, 90 to 150 mm Capacity, Finish: Uncoated, 335 mm OAL
Mi Item #03371081
MFR #HNA 14-24
Price$245.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HNA 14-24

Spanner Wrench - Hook Style, 90 to 150 mm Capacity, Finish: Uncoated, 335 mm OAL
Mi Item #03371081
MFR #HNA 14-24

Mfr description
HNA 14-24 ADJ HOOK SPANNER
  • One hook spanner covers several nut sizes, making it suitable for use with many applications
  • Four hook spanner sizes cover a wide range of nut sizes
  • Laser engraved designation represents the range of nut sizes covered by each spanner, allows easy selection of the correct spanner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.54/each

Specifications

Dimensions

  • Hook Width
    8 mm
  • Overall Length
    335 mm
  • Weight
    1.35 lbs

Details

  • Diameter Capacity
    90 to 150 mm
  • Finish Coating
    Uncoated
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572218686
  • Material
    Hardened Steel
  • Pin Style
    Hinged Hook
  • Spanner Style
    Hook
  • UPC_NO
    7316572218686
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)