Motion
W3414M42-SF
Hp Ht - High Power High Torque Sprocket - 14M-34-42, 14 mm Pitch, 42 mm Belt Width, 34 Teeth, Bushed, SF
Mi Item #03371153
MFR #W3414M42-SF
Price$453.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hp Ht - High Power High Torque Sprocket - 14M-34-42, 14 mm Pitch, 42 mm Belt Width, 34 Teeth, Bushed, SF
Mi Item #03371153
MFR #W3414M42-SF

Mfr description
W3414M42-SF SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.28/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    42 mm
  • Bore Diameter  
    0.5000 to 2.9375 in
  • Face Width
    2.087 in
  • Flange Outside Diameter  
    6.5 in
  • For Belt Width
    42 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    5.8570 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.9650 in
  • Weight
    8.80 lbs

Details

  • Belt Type
    14M-34-42
  • Bore Type
    Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950910772
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • Sprocket Type
    HP HTS - High Power High Torque Sprocket
  • UPC_NO
    697950910772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)