Motion
W 5 7/16
Quick Disconnect Bushing - W Bushing, 5.4375 in Bore, 15 in Flg OD, 11.375 LTB, Cast Iron Material
MI ITEM #03371156
MFR #W 5 7/16
Price$4,385.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - W Bushing, 5.4375 in Bore, 15 in Flg OD, 11.375 LTB, Cast Iron Material
MI ITEM #03371156
MFR #W 5 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,385.80/each

Specifications

Dimensions

  • Barrel Diameter
    10.437 in
  • Barrel Length
    9.375 in
  • Bolt Circle Diameter
    12-3/4 in
  • Bore Diameter  
    5.4375 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15 in
  • Flange Thickness  
    2 in
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    11.375
  • Screw Length
    11-1/2 in
  • Screw Thread Size
    1-1/8 - 7 in
  • Set Screw Size
    1-8 X 1
  • Stocked Finished Bore
    5.4375 in
  • Storage Dimension Height
    11.38 in
  • Storage Dimension Length
    15 in
  • Storage Dimension Width
    15
  • Weight
    235.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120361
  • Material
    Cast Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Brochure
  • Screw Torque
    7200 in
  • UPC_NO
    697950180724

Overview

Mfr description
W 5 7/16 BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought