Motion
TWN8OPN-XS

THOMSON (ALTRA)
TWN8OPN-XS

Linear Guide Round Shaft Twin Pillow Block - Super TWN Series, Open, 0.5000 in Shaft Diameter, 460 lbf, 2,046.18 N Load Capacity
Mi Item #03371158
MFR #TWN8OPN-XS
Price$788.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TWN8OPN-XS

Linear Guide Round Shaft Twin Pillow Block - Super TWN Series, Open, 0.5000 in Shaft Diameter, 460 lbf, 2,046.18 N Load Capacity
Mi Item #03371158
MFR #TWN8OPN-XS

Mfr description
TWN-8-OPN-XS PIL BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.38/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Overall Height
    1.130 in
  • Overall Length
    2.000 in
  • Overall Width
    3.500 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    460 lbf
  • Finish Coating
    Black Oxide
  • Housing Type
    Open
  • Load Capacity
    2,046.18 N, 460 lbf
  • Lubrication
    oil lubricant fitting
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Black Anodize
  • Series
    Super TWN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)