Motion
3834-ARBR-11152

BAHCO TOOLS
3834-ARBR-11152

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 11.1mm, Hole Saw Diameter Range of 32mm to 210mm
Mi Item #03371200
MFR #3834-ARBR-11152
Price$21.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3834-ARBR-11152

3834-ARBR-Series Hole Saw Arbor or Mandrel, Shank Size: 11.1mm, Hole Saw Diameter Range of 32mm to 210mm
Mi Item #03371200
MFR #3834-ARBR-11152

Mfr description
3834-ARBR-11152 1 1/4" - 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/pk

Specifications

Dimensions

  • Max Hole Saw Diameter
    210 mm
  • Min Hole Saw Diameter
    32 mm
  • Pilot Drill Diameter
    6.35 mm
  • Pilot Drill Length
    81 mm
  • Shank Size
    11.1 mm
  • Thread Size
    5/8-18 in

Details

  • Built In Pilot
    Built-In Pilot Drill
  • Quick Change
    No
  • Series
    3834-ARBR
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)