Overview
Mfr description
UCPA209-27 TAPPED BASE PILLOW BLK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-11/16 in
- UPC_NO80067575089
- Manufacturer Upc Number80067575089
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data