Motion
2207-K-2RS-TVH-C3

FAG (SCHAEFFLER)
2207-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C3
Mi Item #03371678
MFR #2207-K-2RS-TVH-C3
Price$241.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2207-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 35 mm ID, 72 mm OD, 23 mm Width, Double Sealed, C3
Mi Item #03371678
MFR #2207-K-2RS-TVH-C3

Mfr description
2207-K-2RS-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.76/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2207-K-2RS-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2207-K-2RS-TVH-C3 Bearing includes 35 mm tapered 1:12 bore, double sealed closure, 72 mm OD, 23 mm width, perfect for contaminant-prone environments.
  • Manufacturer Catalog Number
    2207-K-2RS-TVH-C3
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    16000 N
  • Radial Static Load Capacity
    5100 N
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801160360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)