Motion
96007

MARKAL
96007

SLV STREAK REFILLS RND 6 PACK CRD
Mi Item #03371748
MFR #96007
Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96007

SLV STREAK REFILLS RND 6 PACK CRD
Mi Item #03371748
MFR #96007

Mfr description
96007 ROUND REFILLS
  • Highly visible marks illuminate when cutting or welding
  • Superior to soapstone in markability and durability; will not rub, burn or blow off surface
  • Marks on oily, wet or rusty metals, and will not scratch or abrade surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.38/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    3 in
  • Weight
    0.025 lbs
  • Width
    9 in

Details

  • Accessory Type
    Round Refill
  • Color
    Silver
  • Country of Origin
    US
  • For Use With
    Silver-Streak Metal Marker
  • Harmonization Code
    9609200000
  • Package Quantity
    6
  • UPC_NO
    048615960074
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)