Overview
Mfr description
GFR50 CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationIndexing, Backstopping, Overrunning
- Torque Capacity1568 ft-lbs
- Max Rpm2,150 (Outer Race) rpm, 800 (Inner Race) rpm
- Bore Diameter
- Outside Diameter
- Overall Length94 mm
- Bearing SupportBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data