Overview
Mfr description
WFS10-RANDOM 10MM RANDOM LENGTH
Specifications
- Component TypeShafting
- Measurement StandardMetric
- Nominal Diameter
- Overall LengthC.T.L.
- MaterialCarbon Steel
- Shafting StyleCut to Length
- Hardness60 to 64 HRC
- Tolerance ClassClass - MM (ISO h6)
- SeriesWFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data