Motion
WFS20X46RANDOM

INA (SCHAEFFLER)
WFS20X46RANDOM

Cut to Length Shafting - Stainless Steel, 20 mm Diameter, C.T.L. Overall Length, 54 to 56 HRC, Class - MM (ISO h6)
MI ITEM #03372060
MFR #WFS20X46RANDOM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
WFS20X46RANDOM

Cut to Length Shafting - Stainless Steel, 20 mm Diameter, C.T.L. Overall Length, 54 to 56 HRC, Class - MM (ISO h6)
MI ITEM #03372060
MFR #WFS20X46RANDOM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFS20X46RANDOM LINEAR FAST SHAFT,

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Metric
  • Nominal Diameter
  • Overall Length
    C.T.L.
  • Material
    Stainless Steel
  • Shafting Style
    Cut to Length
  • Hardness
    54 to 56 HRC
  • Tolerance Class
    Class - MM (ISO h6)
  • Series
    WFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text