Motion
WFS32RANDOM

INA (SCHAEFFLER)
WFS32RANDOM

Cut to Length Shafting - Carbon Steel, 32 mm Diameter, C.T.L. Overall Length, 60 to 64 HRC, Class - MM (ISO h6)
MI ITEM #03372067
MFR #WFS32RANDOM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
WFS32RANDOM

Cut to Length Shafting - Carbon Steel, 32 mm Diameter, C.T.L. Overall Length, 60 to 64 HRC, Class - MM (ISO h6)
MI ITEM #03372067
MFR #WFS32RANDOM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    32 mm
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    60 to 64 HRC
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Series
    WFS
  • Shafting Style
    Cut to Length
  • Tolerance Class
    Class - MM (ISO h6)

Overview

Mfr description
W-FS-32-WWL METRIC RAND LGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought