Motion
85-DB7563P
Leather Palm Glove with Canvas Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Unlined, Blue
MI ITEM #03372193
MFR #85-DB7563P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Unlined, Blue
MI ITEM #03372193
MFR #85-DB7563P

Mfr description
85-DB7563P ECONOMY GRADE SPLIT COWHIDE
  • Constructed from the most economical split cowhide available on the market today
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Constructed from the most economical split cowhide available on the market today
  • Construction Description
    Denim Cuff / Gunn Cut
  • Description
    Economy Grade Split Cowhide Leather Patch Palm Glove with Denim Back - Denim Safety Cuff
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)