Motion
LL3
Safety or Facility Sign or Label - Application: Inspection & Repair, Message: CALIBRATION BY __ DATE __ NEXT CAL. DUE __ INSTRUMENT # __., 5/8 in High, 1-1/2 in Wide
MI ITEM #03372285
MFR #LL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Inspection & Repair, Message: CALIBRATION BY __ DATE __ NEXT CAL. DUE __ INSTRUMENT # __., 5/8 in High, 1-1/2 in Wide
MI ITEM #03372285
MFR #LL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/8 in
  • Width
    1-1/2 in

Details

  • Application
    Inspection & Repair
  • Color
    Green on White
  • Language
    English
  • Material
    Vinyl
  • Message
    CALIBRATION BY __ DATE __ NEXT CAL. DUE __ INSTRUMENT # __.
  • Message Or Symbol
    Message Only
  • Message Subject
    Write-On Inspection Record
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle

Overview

Mfr description
LL3 CALIBRATION STICKER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought