Motion
UKP213+H2313

AMI BEARINGS INC
UKP213+H2313

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03372319
MFR #UKP213+H2313
Price$314.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP213+H2313

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03372319
MFR #UKP213+H2313

Mfr description
UKP213+H2313 60MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    76.20 mm
  • Base Width
    70 mm
  • Bolt Center To Center Length
    193 mm to 214 mm
  • Bolt Size
    M20
  • Bore Diameter
    60 mm
  • Overall Height
    150 mm
  • Overall Length
    265 mm
  • Overall Width
    70 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5850 kgf
  • Radial Static Load Capacity
    4100 kgf
  • Replacement Bearing
    UK213+H2313
  • Seal Type
    Contact with Slinger
  • Series
    UKP200+H2000
  • UPC_NO
    0808250237845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)