Motion
50CB 3/8-NOX5/8-NO

REXNORD INC
50CB 3/8-NOX5/8-NO

Complete Disc Coupling - Series CB, Disc
Mi Item #03372401
MFR #50CB 3/8-NOX5/8-NO
Price$1,087.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50CB 3/8-NOX5/8-NO

Complete Disc Coupling - Series CB, Disc
Mi Item #03372401
MFR #50CB 3/8-NOX5/8-NO

Mfr description
50CB120200 50CB 3/8-NOX5/8-NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.01/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    1.00 lb

Details

  • Disc Coupling Type
    Disc
  • Product Type
    Complete Disc Couplings
  • Series
    CB
  • Style
    CB
  • Torque Rating (in-lb)
    75 in-lb
  • UPC_NO
    793699390797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)