Motion
SUE210-31FS

AMI BEARINGS INC
SUE210-31FS

Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 3.5433 in OD, 2.0710 in Width, Medium Duty, Accu-Loc Locking
Mi Item #03372679
MFR #SUE210-31FS
Price$194.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SUE210-31FS

Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 3.5433 in OD, 2.0710 in Width, Medium Duty, Accu-Loc Locking
Mi Item #03372679
MFR #SUE210-31FS

Mfr description
SUE210-31FS 1-15/16 ACCU-LOC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    2.0710 in
  • Outer Ring Width  
    1.1250 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.0710 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SUE200FS
  • UPC_NO
    0808250166381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)