Motion
6127KALJ-12G542

MASTER LOCK COMPANY
6127KALJ-12G542

Weather Tough Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03372733
MFR #6127KALJ-12G542
Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER LOCK COMPANY
6127KALJ-12G542

Weather Tough Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #03372733
MFR #6127KALJ-12G542

Mfr description
6127KALJ-12G542 KEYED ALIKE PADLOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.54/each

Specifications

Dimensions

  • Body Width
    2-5/8 in
  • Horizontal Clearance
    7/8 in
  • Shackle Diameter
    7/16 in
  • Vertical Clearance
    2-3/8 in

Details

  • Body Material
    Steel
  • Color
    Black
  • Covered Body Or Bumpers
    Covered Body
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Number Of Pins
    5
  • Rekeyable Or Not
    Rekeyable
  • Resistance Features
    Weather Resistant
  • Safety Features
    2-1/2in (64mm) tall, 7/16in (11mm) diameter hardened boron alloy shackle for maximum cut resistance, 2-5/8in (67mm) heavy steel body withstands physical attack, Dual ball locking mechanism resists pulling and prying, High security, rekeyable 5-pin cylinder with spool pins is virtually impossible to pick, Ideal for harsh outdoor conditions - exclusive ProSeries Weather Tough cover protects lock from water, ice, dirt and grime, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W6000 cylinder, ProSeries Padlocks are designed for Commercial/Industrial applications
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649078071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)