Motion
TU-BO-012

DODGE
TU-BO-012

TUB-BO-012 TAKEUP BRG 034032
Mi Item #03373832
MFR #TU-BO-012
Price$226.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TU-BO-012

TUB-BO-012 TAKEUP BRG 034032
Mi Item #03373832
MFR #TU-BO-012

Mfr description
TUB-BO-012 TAKEUP BRG 034032
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.73/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Weight
    1 lbs

Details

  • Bearing Type
    Take-Up Bearing & Frame Assemblies
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Zinc
  • Housing Type
    Type-B Babbitted Take-Up
  • Lubrication
    Oil
  • Manufacturer Product Page
  • Product Type
    Other Bearings
  • Series
    TU
  • Type Of Bearing
    Journal
  • UPC_NO
    782475018093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)