Motion
B71934-C-T-P4S-UL

FAG (SCHAEFFLER)
B71934-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 170 mm Bore, 230 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #03373870
MFR #B71934-C-T-P4S-UL
Your Price$7,257.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71934-C-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 170 mm Bore, 230 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #03373870
MFR #B71934-C-T-P4S-UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,257.82/each(List $9,072.28)

Overview

Mfr description
B71934-C-T-P4S-UL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4), ABEC 9 (ISO Class 2)
  • Operating Temperature Range
    -30 to +100 °C
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    129 kN
  • Radial Static Load Capacity
    163 kN
  • Bearing Material
    Steel (Balls)
  • Max Rpm
    7000 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    719
  • UPC_NO
    4012801458986
  • Description
    B71934-C-T-P4S-UL
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text