Motion
2025-DA-AL
Cam & Groove Coupler - 2 in Female Coupler x 2-1/2 in Male Adapter, Straight
MI ITEM #03373892
MFR #2025-DA-AL
List Price$309.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Female Coupler x 2-1/2 in Male Adapter, Straight
MI ITEM #03373892
MFR #2025-DA-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.06/each for your price

Overview

Mfr description
2025DAAL COUPLER

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Female Coupler
  • End 1 Size
    2 in
  • End 2 Type
    Male Adapter
  • End 2 Size
    2-1/2 in
  • Seal Material
    No Seal
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text