Motion
7S19MM

TB WOODS
7S19MM

Sleeve Coupling Flange - Standard Flange, Size 7, 19 mm Bore, High Strength Cast Iron Material
MI ITEM #03374016
MFR #7S19MM
Price$96.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7S19MM

Sleeve Coupling Flange - Standard Flange, Size 7, 19 mm Bore, High Strength Cast Iron Material
MI ITEM #03374016
MFR #7S19MM

Mfr description
7SX19MM SURE FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.22/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Length Through Bore  
    47 mm
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    1.2 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Standard Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    725 in
  • UPC_NO
    698672154291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)