Motion
VFS5200-5FZ-03

SMC CORP OF AMERICA
VFS5200-5FZ-03

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #03374058
MFR #VFS5200-5FZ-03
List Price$229.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5200-5FZ-03

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #03374058
MFR #VFS5200-5FZ-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.64/each for your price

Overview

Mfr description
VFS5200-5FZ-03 SOLENOID VALVE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 60 or less ms
  • Ambient/fluid temp: -10 to +60°C

Specifications

  • Piping Type
    Body Ported Subplate Included
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug-in Conduit Terminal
  • Flow Coefficient Cv Flow Factor Kv
    3.7 (P to A/B) Cv, 4.1 (A/B to R1/R2) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    3/8 BSPT
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    134 mm
  • Overall Length
    219.3 mm
  • Overall Width
    72 mm
  • Response Time
    25 ms
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    2.04 W
  • Sonic Conductance (C)
    15 (A/B to R1/R2) dm³/(s.bar), 15 (P to A/B) dm³/(s.bar)
  • Valve Function
    Spool
  • Thread Standard
    Rc
  • Function
    2 position double
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text