Motion
CWGP 5 in

FLEXAUST INC
CWGP 5 in

Ducting Hose - 5.000 in ID, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 17.00 psi
Mi Item #03374191
MFR #CWGP 5 in
Price$15.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWGP 5 in

Ducting Hose - 5.000 in ID, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 17.00 psi
Mi Item #03374191
MFR #CWGP 5 in

Mfr description
CWGP 5" DUCTING 25' HOSE
  • Good crush resistance & tensile strength
  • Neoprene coating offers excellent abrasion & chemical resistance
  • Good flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.13/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.500 in
  • Inside Diameter
    5.000 in
  • Weight
    0.75 lbs/ft

Details

  • Application
    Aluminum Refractory, Auto Tellers, Car Wash, Flame Retardant, Flight Simulators, Grinders, HEPA, Landfill Venting, Laser Engraving, Mining, Off-Road, Plastic Bag Machines, Sheet Metal, Shipyards, Wave Pool Blowers
  • Coating
    Neoprene
  • Color
    Black
  • Compression Ratio
    5:1
  • Construction
    Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1030500025
  • Manufacturer Product Page
  • Negative Pressure
    17.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Flexaust® CWGP
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Dust
  • Working Pressure
    17.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)