Motion
C3628-54
Link-Belt® Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #03374221
MFR #C3628-54
Price$1,313.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #03374221
MFR #C3628-54

Mfr description
C3628-54 (1742Y303-H) IDLER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,313.28/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    65 x 9 x 20.56 in
  • Overall Length
    65.0000 in
  • Roll Diameter  
    6 in
  • Weight
    118 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)