Motion
017-247-0019
AC Parallel Gear Motor - 19:1 Ratio, 1/4 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 0.75 A - Full Load Current
MI ITEM #03374301
MFR #017-247-0019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 19:1 Ratio, 1/4 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 0.75 A - Full Load Current
MI ITEM #03374301
MFR #017-247-0019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
017-247-0019 1/4HP 230VAC GEARMOTOR
  • Up to 350 in-lbs continuous torque
  • For applications where greater efficiencies or heavy inverter service are required
  • Made in USA

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Supply Voltage
    230 V ac
  • Gear Ratio
    19:1
  • Output RPM
    92.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.75 A
  • Full Load Torque
    165 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60/90 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP44
  • Stage
    2
  • Overhung Load
    200 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    18.00 lbs
  • Harmonization Code
    8501.51.2020
  • UPC_NO
    845171003319
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text