Motion
DD03TPAB4S
Tapping Plate - Ductile Iron, Size D03 Valve Pattern, A & B Ports, End, 5000 psi
MI ITEM #03374375
MFR #DD03TPAB4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapping Plate - Ductile Iron, Size D03 Valve Pattern, A & B Ports, End, 5000 psi
MI ITEM #03374375
MFR #DD03TPAB4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in

Details

  • Material
    Ductile Iron
  • Max Pressure
    5000 psi
  • Port Configuration
    A & B Ports
  • Port Location
    End
  • Ports
    SAE 4
  • Valve Pattern
    Size D03

Overview

Mfr description
DD03TPAB4S TAPPING PLATE
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought