Motion
30BD40-A-T12DDF-01

NSK CORP, BEARING DIV
30BD40-A-T12DDF-01

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #03374450
MFR #30BD40-A-T12DDF-01
Price$67.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30BD40-A-T12DDF-01

Angular Contact Bearing - 30 mm Bore, 55 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #03374450
MFR #30BD40-A-T12DDF-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.28/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    55 mm
  • Overall Width  
    23 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    30BD40-A-T12DDF-01
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176721588
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176721588

Overview

Mfr description
30BD40-A-T12DDF-01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought