Motion
02-125549-1
02-125549-1
MI ITEM #03374468
MFR #02-125549-1
Price$6,847.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-125549-1
MI ITEM #03374468
MFR #02-125549-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,847.55/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    67.5 cm³/r
  • Max Continuous Torque
    348 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2500 rpm
  • Maximum Flow Rate
    148.69452288 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    35VQ
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Overview

Mfr description
35VQTBS21A2203AA20R #02-125549-1
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought