Motion
P2B-IP-050MRE

DODGE
P2B-IP-050MRE

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03374877
MFR #P2B-IP-050MRE
Price$631.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-050MRE

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #03374877
MFR #P2B-IP-050MRE

Mfr description
P2B-IP-50R PIL BLK 049476
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$631.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.0630 to 6.4380 in
  • Bore Diameter  
    50 mm
  • Bore Length
    2.86 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200, LD-30

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Upc Number
    782475714728
  • Material
    049476
  • Max Rpm
    3520 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22210
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    24000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475714728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)