Motion
6220VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #03374905
MFR #6220VVC3
Price$708.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #03374905
MFR #6220VVC3

Mfr description
6220 VV C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.22/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    34 mm
  • Overall Length
    180 mm
  • Overall Width  
    34 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6220VVC3 is a 100mm bore radial deep groove ball bearing with double seals, 180mm OD, and 34mm width for industrial use.
  • Manufacturer Catalog Number
    6220VVC3
  • Manufacturer Upc Number
    029176425974
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176425974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)